missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pall GN-4 Metricel™ Membrane Disc Filters
Certified 0.8 μm membrane for microbiological analysis meets or surpasses regulatory specifications.
Brand: Pall 64678
Additional Details : Weight : 0.35150kg
Description
- Designed for laboratory applications only
- Not approved for use in medical, clinical, surgical or other patient applications
Specifications
Hydrophilic MCE | |
Non-sterile | |
100/Pk. | |
Plain |
0.8 μm | |
Support Pads | |
152 μm | |
37 mm |