missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Two Color Labeling Ribbons With Panel
GlobalMark™ Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons that ensure your printed text lasts for years outdoors and in industrial environments.
Brand: Brady™ 076774
Additional Details : Weight : 0.31750kg
Description
- 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and "click" right into place
Specifications
Labeling Ribbon, 2 Color | |
GlobalMark Printer | |
105 mm | |
105 mm Black & Blue Ribbon | |
1 Roll |
Blue | |
60 m | |
60 m x 105 mm | |
Printed text last for years outdoors and in industrial areas |