Learn More
DWK Life Sciences DURAN™ Culture Flask, Kolle Type, oval neck
Due to its flat shape, the culture column is stored lying down after Kolle and thus permits a relatively large growth surface. A retaining bar in the oval neck prevents the liquid culture medium from leaking out.
Brand: DWK Life Sciences 215214106
4165.75 DKK valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 2.79000kg
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture flasks have large bottom surfaces. They should be as flat as possible so that the layer thickness of the medium is uniformly high.
- A retaining bar in the oval neck prevents the Liquid culture medium from leaking out
- Due to the flat, large floor surface, the layer cover of microorganisms can grow evenly high
- The large liquid surface ensures better aeration and thus faster growth of the microorganisms
Specifications
400 mL | |
Media preparation and cultivation; Preparation of cultures; Liquid culture | |
Yes |
Borosilicate Glass (3.3) | |
10/Pk. |