missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Viton™ Extension Tubing

Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0564

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10454382

Quantity Price
1 2873.00 DKK / 10m
6 2472.79 DKK / 10m
Estimated Shipment
04-06-2021
Add to basket


Description

Description

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.
Specifications

Specifications

FDA 21 CFR175.300
204°C
Not Autoclavable
2.79 mm
0.176 in.
50 ft.
0.066 in.
Extension Tubing
-31°C
CO2 38, O2 14, N2 5
Black
Good
0.11 in.
Viton™
4.49 mm
15 m
1.7 mm
Concentrated acids and corrosive solvents. Small MS-CA cassettes.
2.79 mm I.D.
Limited service life
Videos
SDS
Documents