missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Fluran™ HCA F-5500-A 3-stop Tubing

Specialized 3-stop tubing for concentrated acids and corrosive solvents. Ismatec™ Fluran™ HCA F-5500-A 3-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0265

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10416802

  • 1723.00 DKK / Pack of 12


Estimated Shipment
20-04-2021
Add to basket

Description

Description

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.
Specifications

Specifications

FDA 21 CFR175.300
204°C
Fluran F-5500-A
0.92 mm
Concentrated acids and corrosive solvents. Small MS-CA cassettes.
12 Pcs./Pk.
CO2 38, O2 14, N2 5
Black
Color-code: Green-Green
40 cm
3-stop Tubing
-31°C
1.85mm I.D., 3.69mm O.D.
Limited service life
Videos
SDS
Documents