missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Uvex™ Fleece Jacket Basic 8950-Black
Shop alle Uvex produkter
Klik for at se tilgængelige muligheder
Størrelse:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Beskrivelse
- Material: 100% polyester
- The ideal partner all year round: Warms when worn separately at cool temperatures or in bad weather in combination with other weather jackets
- Stand-up collar and zip panel with chin guard, visible plastic zip in the front centre
- 1 breast pocket left and 2 side pockets with visible plastic zips, contrast stitching, hem width adjustable with elastic, longer back, high breathability, reflective details for better visibility
- Size: S - 6XL
- Care: washable at 30°C, do not use chlorine, do not tumble dry, iron: 1 dot, do not dry clean
Tekniske data
Tekniske data
| Størrelse | 6X-Large |
| Køn | Men's |
| Materiale | Cotton, Polyester |
| Farve | Black |
| Lukketype | Zipper |
| Engangs | Reusable |
| Produkttype | Thermal Jacket |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion