missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Plastic Culture Tubes: Clear Polystyrene
Shop All Fisherbrand Products
Click to view available options
Kapacitet (metrisk):
5 ml
14 ml
Længde (metrisk):
75 mm
100 mm
Lukketype:
Ikke inkluderet
Klikhætte
Emballage:
Blisterpakninger
Storpakke - 1 pakke med 125
Unit Size:
Pakke med 1500
Description
Ideal for tissue culture procedures
- Gamma-irradiated and tested for sterility; ready to use
- No chance of residual contamination
- All screw-cap tubes have outside threads and unconstricted necks, making filling and pipetting easier
- All snap caps can be positioned for aerobic or anaerobic applications
Specifications
Specifications
| Farve | Clear |
| Kapacitet (metrisk) | 14 ml |
| Længde (metrisk) | 100 mm |
| Materiale | Polystyrene |
| Til brug med | Ideal for tissue culture procedures |
| Inkluderer | Snap cap |
| Emballage | Blisterpakninger |
| Sterilitet | Sterile |
| Diameter (metrisk) | 17 mm |
| Lukketype | Klikhætte |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction