Learn More
Fisherbrand™ Colored Labeling Tape, Rainbow Pack
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Brand: Fisherbrand™
Additional Details : Weight : 0.01000kg
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Available on 14 yd. (13m) rolls. Core size: 1 in.- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
Order Info
Dispensers sold separately.
Specifications
Multi-colored | |
Colored Label Tape | |
2 Blue, 2 pink, 2 green, 2 red, 2 yellow, 2 orange, 4 white | |
-10 to +250°F | |
14 yd. x 0.75 in. | |
13 m | |
1 in. I.D. |
Tape | |
Oil resistant, Waterproof, Acid resistant and excellent for color coding | |
16/Cs. | |
-23°C to +121°C | |
14 yd. | |
0.75 in. |