missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Filtermax™ Vacuum Filtration System

Features quadratic membrane (square shape) for 20% larger filter surface than circular membranes with similar volume units. TPP™ Filtermax™ Vacuum Filtration System provides rapid flow; an optimally high flow rate.

Brand:  TPP™ 99505

 View more versions of this product

Product Code. 15690984

  • 1295.00 DKK / Pack of 21
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Premium PES filter membrane, pore size of 0.22 μm
  • High flow rate
  • Low protein binding
  • Excellent chemical resistance
  • Secure square footprint: difficult to tip over during filtering; eliminates the risk of encompassment of the filter unit by the vacuum tubing
  • Quadratic form stores more efficiently media with less wasted space
  • Filter tops and flasks are graduated; supplied sterile and ready to use with a pump or pressure tank
  • Tapered form at neck enables large and small hands a firm and slip free grip of the 'rapid'-Filtermax system – even when wearing rubber gloves
  • One separate packed screw cap and adapter for the vacuum connection hose with inside diameter of Ø 6 – 10 mm is supplied with each system
  • Full buyer's flexibility: choice of filter set, top only or flask only, all provided with a GL-45 screw thread.
Specifications

Specifications

Polystyrene
0.22 μm
49 cm2
25 °C, 22 ml/min/cm2, 0.7 bar
Fast Flow
PES
Sterile
GL45
Filter top with membrane, screw cap
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.