missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 60 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
482.00 DKK - 1925.00 DKK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 5/Pk. |
Thickness (Metric) | 5.0 ± 1.1 mm |
Diameter (Metric) Membrane | 60 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12040442
|
ROBU VitraPOR™
15604 |
4 |
605.00 DKK
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
16862776
|
ROBU VitraPOR™
15605 |
5 |
1925.00 DKK
Pack of 5 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
16872776
|
ROBU VitraPOR™
15609 |
00 |
482.00 DKK
Pack of 5 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
12010442
|
ROBU VitraPOR™
15601 |
1 |
482.00 DKK
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
12030442
|
ROBU VitraPOR™
15603 |
3 |
482.00 DKK
Pack of 5 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
16882776
|
ROBU VitraPOR™
1560F |
Fine |
725.00 DKK
Pack of 5 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
5/Pk. | |
60 mm |
Non-sterile | |
5.0 ± 1.1 mm |