missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 40 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
448.00 DKK - 1915.00 DKK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 4.5 ± 1.0 mm |
Diameter (Metric) Membrane | 40 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12080422
|
ROBU VitraPOR™
15400 |
0 |
448.00 DKK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
12030432
|
ROBU VitraPOR™
15405 |
5 |
1915.00 DKK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
12020432
|
ROBU VitraPOR™
15404 |
4 |
545.00 DKK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
12090422
|
ROBU VitraPOR™
15401 |
1 |
448.00 DKK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
12000432
|
ROBU VitraPOR™
15402 |
2 |
448.00 DKK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
16832776
|
ROBU VitraPOR™
1540F |
Fine |
655.00 DKK
Pack of 10 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
40 mm |
Non-sterile | |
4.5 ± 1.0 mm |