missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Filter
Use these condensers with Magnum Series compound microscopes. Fisherbrand™ filters are ergonomically designed for everyday use.
149.00 DKK
Specifications
Type | Filter |
---|---|
Diameter (Metric) | 32 mm |
For Use With (Application) | FB69075 - FB69088 |
Quantity | 1 Ea. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11512663
|
Fisherbrand™
|
Yellow |
149.00 DKK
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11582653
|
Fisherbrand™
|
Neutral |
149.00 DKK
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11592653
|
Fisherbrand™
|
Blue |
149.00 DKK
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11502663
|
Fisherbrand™
|
Ground |
149.00 DKK
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
The trinocular versions allow connection to cameras whilst the planachromatic objectives provide true colour reproduction excluding spherical aberration.The phase contrast models allow an efficient view of thin or translucent specimens where staining is difficult. Capable of Kohler illumination, accessories are also available for darkfield and polarisation enabling a wide range of applications. For comfort the head is inclined at 30° with interpupillary distance adjustment (Siedentopf type) of 55mm to 75mm. The quintuple reversed nosepiece revolves with click stop. With blue and green filter, 1 x spare bulb, 2 x spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual.
Images may illustrate the microscope with Coolpix digital camera accessory: please note this is an optional extra and is NOT supplied as standard. For details, please contact Customer Service.
Specifications
Filter | |
32 mm | |
FB69075 - FB69088 | |
1 Ea. |