missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Filter
Use these condensers with Magnum Series compound microscopes. Fisherbrand™ filters are ergonomically designed for everyday use.
Brand: Fisherbrand™
Additional Details : Weight : 1.00000kg
Description
Magnum series microscopes have a robust T-shaped base, designed for maximum stability, with modern ergonomic features to ensure a comfortable, prolonged viewing position.- The trinocular versions allow connection to cameras whilst the planachromatic objectives provide true colour reproduction excluding spherical aberration
- The phase contrast models allow an efficient view of thin or translucent specimens where staining is difficult
- Capable of Kohler illumination, accessories are also available for darkfield and polarization enabling a wide range of applications
- Head is inclined at 30° with interpupillary distance adjustment (Siedentopf type) of 55 to 75mm
- The quintuple reversed nosepiece revolves with click stop
- Includes: blue and green filter, 1 x spare bulb, 2 x spare fuses, immersion oil 10mL, soft rubber eyecups, dust cover and instruction manual
- Images may illustrate the microscope with Coolpix digital camera accessory: please note this is an optional extra and is NOT supplied as standard. For details, please contact Customer Service.
Specifications
Filter | |
32 mm | |
1 Ea. |
Ground | |
FB69075 - FB69088 |