missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Cole Parmer Female Luer Hose Barb
Klik for at se tilgængelige muligheder
Slangestørrelse:
1/16 tommer
Produkttype:
Bred slangestuds
Pakningsstørrelse:
Pakke med 25
Beskrivelse
Cole Parmer Female Luer Hose Barb is ideal for a variety of applications, including syringes or small tubing.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Manufactured in compliance with ISO 594-1 standards
- Fittings are cleaned, inspected and fully traceable
- All parts meet tight dimensional tolerances for increased reliability and process purity.
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
Tekniske data
Tekniske data
| Autoklaverbar | Not Autoclavable |
| Materiale | Polypropylene |
| Diameter (engelsk) Ydre | 1/16 in. |
| Diameter (metrisk) Udvendig | 1.5875 mm |
| Emballagemængde | 25/Pk. |
| Slangestørrelse | 1/16 tommer |
| Produkttype | Bred slangestuds |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion