missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik Unicorp™ Faithful White Ladies' Fitted Lab Coats
Click to view available options
Size (Metric) Chest:
120cm
124cm
136cm
Description
- Contoured fit ladies' coat;
- Two lower patch pockets
- Breast pocket
- Concealed stud-fastened front
- Stud-fastened cuffs
- Not CE marked
Specifications
Type | Lab Coat |
Material | Polycotton |
Color | White |
Size (Metric) Chest | 120cm |
For Use With (Application) | Used for general laboratory safety |
Includes | Two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs |
Weight (Metric) | 245 g/m2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'