missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik Unicorp™ Men's Fitted Laboratory Coat
Logistik Unicorp™ Men's Fitted Laboratory Coat is hardwearing, practical, and designed for comfort.
Brand: Logistik Unicorp™ 441-V6NA-124
Additional Details : Weight : 1.00000kg
Description
- Manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality.
- Concealed stud front.
- One breast pocket.
- Two lower patch pockets.
- Center back vent for ease of movement.
- Material 65% polyester/35% cotton 245g/m2
- Not CE marked
Specifications
Laboratory Coat | |
Used for general laboratory safety | |
3 | |
124 cm | |
Men's |
Navy | |
Polycotton blend | |
One breast pocket, two lower patch pockets, center back vent | |
245 g/m2 |