Få mere at vide
Thermo Scientific™ Eutech™ PCTestr 35 Multi-Parameter Pocket Tester with Carrying Kit
Beskrivelse
No need to change sensor every time you switch parameters – The Eutech™ PCTestr 35 Multi-Parameter Pocket Tester measures three parameters (pH, Conductivity and Temperature). For general applications: Ideal for quick and accurate pH checks in pools, aquariums and hydroponics operations, or anywhere frequent pH testing is required. PCSTestr 35 meets requirements for many standard environmental and ASTM test methods. For industrial applications: Use for food processing, water testing and wastewater testing and in metal finishing, photo development, and chemical industries. For educational applications: Useful in schools, many laboratory applications and ecology studies.
Features:
- Parameter: pH, Conductivity and Temperature
- Full pH range measurement at up to 2-decimal places.
- Low, medium and high Conductivity ranges – tester measures pure water!
- Up to 5-point pH calibration and 3-point Conductivity calibration.
- Adjustable Temperature Coefficient (0.0 to 0.0%)
- Temperature sensor housed within unique dome-shaped casing for faster ATC response and faster measurements.
- ATC/ MTC option
- Scroll-menu with four buttons control for stress-free navigation
- Longest-lasting tester in the market! No tools required to replace sensor.
- One-press Parameter Toggle: Switching parameters is just a press of the button.
- Certified IP67 Waterproof – Lightweight tester even floats for easy retrieval.
More Specifications:
Tekniske data
Tekniske data
| Udgange | USB, RS232 |
| Nøjagtighed (ledningsevne) | ± 1% full scale |
| Nøjagtighed (pH) | ±0.01 |
| Batterilevetid | 150+ hours |
| Batteritype | 4 X 1.5 V A76 Micro Alkaline |
| Kalibreringspunkter (ledningsevne) | 2 Auto, 2 Manual |
| Kalibreringspunkter (pH) | Up to 5 (Auto) |
| Oversigt | Waterproof PCTestr 35 pH/Conductivity/Temp Tester with carrying kit 121PC |
| Display Type | Dual-display LCD (2.1 x 2.7cm) |
| IP-vurdering | IP67 |
| Vis mere |
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.