missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Combines modern design, user-friendliness, and reliable performance
- Requires up to 23% less space compared to previous models, fitting perfectly into any laboratory
- Maximum torque of 100 Ncm and linear adjustment to 60 Ncm at maximum speed guarantee reliable and powerful performance
- Innovative torque trend measurement shows the viscosity trend of the sample with ±6 Ncm accuracy Displays the torque trend directly, providing important feedback on the mixing process
- Maintains the desired stirring speed of 30 to 2,000 rpm, even with changes to torque demand or material viscosity
- ISO Class 7/8 cleanroom compliance allows use in cleanroom environments in pharmaceutical, biotech, medical device, electronics, and aerospace labs and industries where particle control is critical
- Maximum safety and reliability
- User-friendly: Large LCD display shows all parameters at a glance
- Quick Sense Keyless Chuck: allows the mixing tools to be changed with one hand, without additional tools
- Lock key: Prevents accidental changes to settings
- Safety Circuits: automatic safety shutoff from stirring impeller blockage or user specified torque limit
- Protection class IP 54: Resistant to splash water and steam for reliable use in demanding environments
- Brushless motor: Durable, clean and quiet in operation
- Connectivity and Documentation
- USB and RS232 interfaces
- Compatible with labworldsoft™ laboratory software for integration into digital workflows and documentation of processes
- Features
- 23% smaller size than previous models
- Torque Trend Measurement
- Quick Sense Keyless Chuck
- Safety Stop Mode: When torque drops dramatically in case of vessel breakage
- Cleanroom ISO 7/8 Classification
- IP 54
- Timer/Counter function
- Lock Key
- LCD Display
- USB Interface
- RS 232
Tekniske data
Tekniske data
| Hastighed | 30 to 2000 rpm |
| Volumen | 60 L |
| Vise | LCD |
| Spænding | 100/240 V |
| Stiktype | EU |
| Type | Overhead Stirrer |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?