missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Combines modern design, user-friendliness, and reliable performance
- Requires up to 23% less space compared to previous models, fitting perfectly into any laboratory
- Maximum torque of 100 Ncm and linear adjustment to 60 Ncm at maximum speed guarantee reliable and powerful performance
- Features integrated temperature measurement, reversible direction of rotation (left/right), interval mode, and an integrated vibration sensor
- Integrated torque sensor offers high-precision torque monitoring with ±1 Ncm accuracy
- Torque measurement data can be used to calculate viscosity (mPa.s) based on user-selected stirrer and vessel criteria, providing important feedback on the mixing process
- Maintains the desired stirring speed of 30 to 2,000 rpm, even with changes to torque demand or material viscosity
- ISO Class 7/8 cleanroom compliance allows use in cleanroom environments in pharmaceutical, biotech, medical device, electronics, and aerospace labs and industries where particle control is critical
- Maximum safety and reliability
- User-friendly: Large TFT display shows all parameters at a glance
- Quick Sense Keyless Chuck: allows the mixing tools to be changed with one hand, without additional tools
- Lock key: Prevents accidental changes to settings
- Safety Circuits: automatic safety shutoff from stirring impeller blockage or user specified torque limit
- Protection class IP 54: Resistant to splash water and steam for reliable use in demanding environments
- Brushless motor: Durable, clean and quiet in operation
- Connectivity and documentation
- Program modes and graph display offer advanced control options
- More interfaces: USB, RS232, Ethernet, wireless and Wi-Fi connectivity offer enhanced possibilities for automation
- Compatible with labworldsoft™ laboratory software for integration into digital workflows and documentation of processes
- Feautures
- Viscosity measurement (mPa.s)
- High precision torque measurement ±1 Ncm
- Vibration sensor
- Integrated Light
- Left/Right rotation direction (interval mode)
- Speed: Soft start in 3 modes
- Chaotic Mixing Mode
- Lock ring indication (chuck)
- Temperature measurement
- Program mode
- Graph display
- TFT Display
- Wireless(WPAN), Ethernet and Wifi connection
Tekniske data
Tekniske data
| Hastighed | 30 to 2000 rpm |
| Volumen | 60 L |
| Vise | TFT |
| Spænding | 100/240 V |
| Stiktype | EU |
| Type | Overhead Stirrer |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?