missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Alfa Aesar™ Ethyl diphenylphosphinite, 98%
Description
Applications
Ethyl diphenylphosphinite is used in the synthesis of phosphoramides.
Solubility
Soluble in chloroform.
Notes
Air & Moisture Sensitive. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Ethyl diphenylphosphinite is used in the synthesis of phosphoramides.
Solubility
Soluble in chloroform.
Notes
Air & Moisture Sensitive. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifications
Specifications
| Kemisk navn eller materiale | Ethyl diphenylphosphinite |
| Tæthed | 1.064 |
| Kogepunkt | 179°C to 180°C (14 mmHg) |
| Flammepunkt | >110°C (230°F) |
| Brydningsindeks | 1.59 |
| Mængde | 1 g |
| Beilstein | 1641750 |
| Følsomhed | Air and moisture sensitive |
| Opløselighedsinformation | Soluble in chloroform. |
| Formel vægt | 230.25 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?