Få mere at vide
Ethyl Acetate, Solveco
Beskrivelse
Ethyl acetate of high analytical grade (PA, Pro Analysis, Puriss, Purum), suitable for demanding laboratory work, sample preparation, and analytical procedures. Known for its excellent solvency and volatility, this ethyl acetate is ideal for use in organic synthesis, extraction processes, and chromatography. Formulated for consistent performance and purity, this solvent meets the requirements of modern analytical and preparative workflows.
- High-purity ethyl acetate - PA/Pro Analysis/Puriss/Purum
- Suitable for laboratory and analytical use
- Excellent solvency and evaporation properties
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Ethyl acetate |
| Mængde | 25 L |
| Emballage | 25 L HDPE Container |
| Kogepunkt | 77.1°C |
| Procent renhed | 99.90% |
| Grad | Analytical |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.