missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Alfa Aesar™ Ethyl 3-chloropropionate, 98%
Beskrivelse
Applications
It can be used to produce (1-ethoxycyclopropyloxy)trimethylsilane by heating.
Solubility
Immiscible in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It can be used to produce (1-ethoxycyclopropyloxy)trimethylsilane by heating.
Solubility
Immiscible in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Ethyl 3-chloropropionate |
| Kogepunkt | 162°C to 164°C |
| Flammepunkt | 61°C (142°F) |
| Mængde | 25 g |
| Beilstein | 385698 |
| Synonym | ethyl 3-chloropropionate, 3-chloropropionic acid ethyl ester, propanoic acid, 3-chloro-, ethyl ester, ethyl beta-chloropropionate, propionic acid, 3-chloro-, ethyl ester, ethyl .beta.-chloropropionate, 3-chloropropionicacidethylester, 3-chloro-propanoicacidethylester, ethyl-3-chlorpropanoat, ethyl3-chloropropionate |
| Formel vægt | 136.58 |
| Procent renhed | 98% |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?