Få mere at vide
Ethanol Absolut Ph.Eur., Solveco
Beskrivelse
A synthetic ethanol that is produced through a complex three-step process, resulting in double-distilled ethanol. This makes it an ideal product for applications requiring the highest quality ethanol. Synthetic ethanol is manufactured using selective synthetic chemistry, which eliminates risks associated with contaminants such as genetically modified organisms, pesticide residues, natural allergens, phthalates, and dioxins. With a purity of 99.9%, this ethanol meets the quality requirements of the European Pharmacopoeia and is available with a batch-specific Certificate of Analysis upon request.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Ethyl Alcohol |
| Mængde | 25 L |
| Emballage | HDPE Container |
| Kogepunkt | 78°C |
| Procent renhed | 99.90% |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.