Få mere at vide
Ethanol 70% Sterile, Ph.Eur., Solveco
Beskrivelse
Solveco Ethanol Sterile 70 is a high-quality sterile-filtered ethanol solution with a concentration of 70% by volume, diluted with Water for Injection (WFI). Produced in Sweden, this product is aseptically manufactured in a controlled laminar airflow (LAF) environment, ensuring compliance with current Good Manufacturing Practices (GMP).
- Quality Assurance: Each batch of Solveco Etanol Steril 70 is rigorously tested to meet the stringent quality requirements of the European Pharmacopoeia, including specifications for ethanol content, density, sterility, and particle count.
- Recommended Applications: This ethanol solution is ideal for any application requiring a sterile product, such as cleaning and disinfecting clean rooms, ensuring safe and contamination-free environments.
- Certifications and Traceability: The product is supplied with a batch-specific GMP certificate and analysis certificate, ensuring full traceability of the raw materials used in production. Additionally, batches can be dedicated specifically for customer needs, offering tailored solutions.
- Enhanced Disinfection: To optimize disinfection results, Solveco Etanol Steril 70 can be conveniently combined with a sterile trigger spray (art 1117) or sterile spray nozzle (art 1126), providing an efficient and effective solution for all sterilization requirements.
Solveco Etanol Steril 70 is essential for maintaining sterile conditions and effective disinfection in laboratory and healthcare environments, making it a reliable choice for a wide range of applications.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | Ethyl Alcohol |
| Mængde | 1 L |
| Emballage | HDPE flaske |
| Kogepunkt | 78°C |
| Procent renhed | 70% |
Sikkerhed og håndtering
- Etanol 70%
- Advarsel
- Brandfarlig væske Kategori 3
- H225-Meget brandfarlig væske og damp.
- P210-Holdes væk fra varme, varme overflader, gnister, åben ild og andre antændelseskilder. Rygning forbudt.
- P243-Træf foranstaltninger mod statisk elektricitet.
- P261-Undgå indånding af pulver/røg/gas/tåge/damp/spray.
- P280-Bær beskyttelseshandsker/beskyttelsestøj/øjenbeskyttelse/ ansigtsbeskyttelse.
- P305+P351+P338-VED KONTAKT MED ØJNENE: Skyl forsigtigt med vand i flere minutter. Fjern eventuelle kontaktlinser, hvis dette kan gøres let. Fortsæt skylning.
- P403+P233-Opbevares på et godt ventileret sted. Hold beholderen tæt lukket.
- MIXTURE LIST-Contain: Etanol 70%
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.