missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ ETFE Griffin Beaker

Catalog Number 10284261
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Transparent with easily readable, printed black scale. Vitlab™ ETFE Griffin Beakers possess good chemical resistance and thermal stability from -100°C to +150°C.

  • Griffin beakers made from ETFE (ethylene tetrafluoroethylene) with a black imprinted scale
  • Transparent, with an easily readable black printed scale
  • Very good chemical resistance
  • Thermal stability from -100°C to +150°C
  • Available in eight different sizes from 25 to 1000mL
Color Transparent
Capacity (Metric) 25 mL
Material ETFE
For Use With (Application) For Volume Measurement
Height (Metric) 50 mm
Type Griffin Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Black Printed Scale
Style Griffin
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'