Learn More
Thermo Scientific™ ES Series Lab Refrigerators
Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.
Brand: Thermo Scientific™ 288R-AEV-TS
Additional Details : Weight : 65.00000kg
Description
Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.
Features:
- Integrated controller
- Digital display
- High- and low-temperature alarms
- Standard door locks
- Low energy consumption
- Access ports
- CE marked
Ordering Information:
Available in 50Hz regions only; not available in North America or other 60Hz regions
Recommended for:
General-purpose lab storage
Specifications
Corrosion-resistant, Spark-proof | |
HCFC Free, CFC Free | |
5 | |
CE | |
230 V 50 Hz | |
50 Hz | |
90 kg | |
44.5 cm | |
138.2 cm | |
1 16mm side-access port | |
automatic | |
General Purpose Refrigerator |
Reversible | |
Alarm | |
1°C to 11°C | |
288 L | |
230 V | |
European | |
R600A | |
157 cm | |
63 cm | |
48 cm | |
59.5 cm | |
Digital |