missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab EPPi Cryobox 45, Polypropylene, 9x9 Grid
For dry and refrigerated storage of samples for archiving in stainless steel racks, cabinet drawers, and cabinet boxes.
Brand: National Lab KEA45-V81NA
27.27 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Polypropylene construction
- Holds 81 x 12.5 mm diameter tubes
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Boxes fit rack, cabinet, and drawer systems
Specifications
Natural | |
Square | |
Dry and Refrigerated Storage/Archiving | |
81 (12.5 mm Diameter Tubes) | |
9x9 Grid | |
130 mm | |
0.01 kg |
Polypropylene | |
Cryo Box | |
Storage racks, drawers, boxes | |
Grid, Lid | |
130 mm | |
45 to 53 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
National Lab EPPi Cryobox 45, Polypropylene, 9x9 Grid > Holds 81 x 12.5 mm diameter tubes
Spot an opportunity for improvement?Share a Content Correction