missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab EPPi Cryobox 45, Polypropylene, 8x8 Conical Holes
For dry and refrigerated storage of samples for archiving in stainless steel racks, cabinet drawers, and cabinet boxes.
Brand: National Lab KEB45-VO64NB
Additional Details : Weight : 0.00900kg
Description
- Polypropylene construction
- Holds 64 x 15 mm diameter tubes
- Autoclavable
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Boxes fit rack, cabinet, and drawer systems
Specifications
Autoclavable | |
Polypropylene | |
Cryo Box | |
Storage racks, drawers, boxes | |
121°C | |
−100°C to 121°C | |
130 mm | |
45 to 53 mm |
Neon Blue | |
Square | |
Dry and Refrigerated Storage/Archiving | |
64 (15 mm Diameter Tubes) | |
-100°C | |
130x130x45-53 mm | |
130 mm | |
0.01 kg |