missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab EPPi Cryobox 45, Polypropylene, 8x8 Conical Holes
For dry and refrigerated storage of samples for archiving in stainless steel racks, cabinet drawers, and cabinet boxes.
126.00 DKK
Specifications
Description | Autoclavable |
---|---|
Material | Polypropylene |
Shape | Square |
Type | Cryo Box |
For Use With (Application) | Dry and Refrigerated Storage/Archiving |
Description
- Polypropylene construction
- Holds 64 x 15 mm diameter tubes
- Autoclavable
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Boxes fit rack, cabinet, and drawer systems
Specifications
Autoclavable | |
Square | |
Dry and Refrigerated Storage/Archiving | |
64 (15 mm Diameter Tubes) | |
-100°C | |
130x130x45-53 mm | |
130 mm | |
0.01 kg |
Polypropylene | |
Cryo Box | |
Storage racks, drawers, boxes | |
121°C | |
−100°C to 121°C | |
130 mm | |
45 to 53 mm |