missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ Forensic DNA Grade Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ Forensic DNA Grade Filter Tips offer ultimate sample protection, are certified pyrogen-free, and PCR clean
1705.00 DKK - 1800.00 DKK
Specifications
Filtered | Filtered |
---|---|
Color | Clear |
Certifications/Compliance | EN 1822 |
Format | Rack |
Quantity | 960 tips |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
16402285
|
Eppendorf™
0030078810 |
0.1 to 10 μL |
1765.00 DKK
Pack of 960 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16412285
|
Eppendorf™
0030078829 |
2 to 20 μL |
1705.00 DKK
Pack of 960 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16422285
|
Eppendorf™
0030078837 |
2 to 200 μL |
1705.00 DKK
Pack of 960 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16432285
|
Eppendorf™
0030078845 |
50 to 1000 μL |
1800.00 DKK
Pack of 960 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- With a unique two-phase filter, ep Dualfilter T.I.P.S. filter tips offer the ultimate protection of pipette and sample against unintentional and unnoticed contamination
- With defined flow dynamics, low wettability, and high thermal stability they are certified pyrogen-free and PCR clean
- Two filter layers provide dual protection against aerosols and biomolecules to guard pipette and sample
- Free of PCR inhibiting additives provide for reliable downstream results
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Certificate of filter efficiency according to EN 1822 is also available
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumed per rack
Specifications
Filtered | |
EN 1822 | |
960 tips | |
10 racks × 96 tips | |
ep DualFilter T.I.P.S |
Clear | |
Rack | |
Consumables | |
Air-Cushion | |
Polypropylene |