missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millipore Microfil™ Funnels
Available in different colors
Brand: Merck Millipore MIHAWG100
Additional Details : Weight : 0.80000kg
Includes: MCE S-Pak membranes or EZ-Pak membranes
Description
Available in different colors
- 0.22μm pore size for specific test regulations
- 0.45μm for general microbiological analysis
- 0.7μm for chlorinated effluents
- 0.8μm for yeast or molds applications
Order Info
47mm gridded MCE membrane filters or EZ-Pak™ membrane cartridge
Specifications
White | |
MCE membranes | |
100 mL |
Microfil Filtration System Funnels | |
0.45 μm |