missing translation for 'onlineSavingsMsg'
Learn More

Merck Hex Nipple, 1/4 in. NPTM 51 mm., Stainless Steel

Accessories for filter holders for sample preparation.

Brand:  Merck XX6700125

Additional Details : Weight : 0.10000kg

Product Code. 10354951

  • 915.00 DKK / Each
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
Specifications

Specifications

Not Autoclavable
Dispensing Pressure Vessels
Non-sterile
0.25 in.
Hex Nipple
Stainless Steel
Laboratory Filter Holders or Cyclones
6.3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers