Learn More
Fisherbrand™ Elmasonic S 150 Ultrasonic Cleaning Unit, 220-240 V
The Elmasonic S 150 Ultrasonic Cleaning Unit is specifically designed and suitable for the cleaning of DIN-medicine baskets. It provides excellent cleaning and sweep technology thanks to state-of-the-art microprocessor control.
Brand: Fisherbrand™
Additional Details : Weight : 8.00000kg
Description
- High-performance 37 kHz sandwich transducer system
- Cleaning tank made of cavitation-resistant stainless steel
- User-friendly and clear operating panel, splash and waterproof
- Turning knob for setting continued and short-period operation from 1 to 30 minutes
- Sweep function for an optimized sound field distribution in the cleaning liquid by frequency modulation
- Degas function for the efficient degassing of the cleaning liquid and for laboratory purposes
- Auto degas function for automatic degassing cycles, i.e. with fresh cleaning liquids
- Ergonomically shaped plastic handles
- Plug-in mains supply
Specifications
1 to 30 min. | |
LED | |
340 mm | |
220 to 240 V | |
100 mm (tank) | |
568 mm |
Stainless Steel | |
14 L | |
300 mm | |
224 mm | |
10 kg | |
505 mm |