Learn More
Chemsplash Eka 55 Disposable Coverall Type 5/6

Eka 55 Disposable Coverall is made with 55 gsm microporous laminated non-linting fabric.
1225.00 DKK
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
30058145
![]() |
Chemsplash
2756.400.012 |
6X-Large |
1225.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058136
![]() |
Chemsplash
2757.400.011 |
5X-Large |
1225.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058148
![]() |
Chemsplash
2758.400.010 |
4X-Large |
1225.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
Description
Chemsplash Eka 55 Disposable Coverall
- 55GSM Microporous Laminate Fabric
- Elasticated 3pce Hood and Back
- Elasticated Cuffs
- Two Way Zip
- Adhesive Zip Flap
- Elasticated Ankles
- Silicone and Latex Free
- Non-Linting Fabric
- Anti-Static
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
Description: The Chemsplash Eka 55 Disposable Coverall is made from 55GSM microporous laminated non-linting fabric. It provides excellent value for laminated Cat III Type 5B/6B protection, particularly suited for applications where the coverall is not used for prolonged periods but still needs to offer high protection against liquid chemical splashes. Featuring an elasticated back, hood, cuffs, and ankles, along with an adhesive zip flap for additional sealing, this suit ensures both comfort and protection. The Chemsplash Eco fabric is Anti-Static to EN1149-5:2008 and non-linting, making it ideal for environments where garment fibres must not contaminate the operating space.
Specifications
Cleanroom Coveralls | |
Microporous Composite Fabric | |
Single-use | |
Elastic | |
Hooded | |
Ties | |
Non-sterile | |
Yes | |
Class 100-100,000 (ISO 5-8) |
Unisex | |
White | |
Elastic | |
Elastic | |
3-panel | |
Stitched | |
Liquid | |
None |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.