Learn More
Chemsplash Eka 55 C/All with Feet, Type 5/6, A/S Laminate, Hood

Eka55 Coverall with feet, is made from 55 gsm microporous, laminated, non-linting fabric.
1255.00 DKK
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
30058155
![]() |
Chemsplash
2626.400.004 |
Small |
1255.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058228
![]() |
Chemsplash
2626.400.005 |
Medium |
1255.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058249
![]() |
Chemsplash
2626.400.006 |
Large |
1255.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058347
![]() |
Chemsplash
2626.400.007 |
X-Large |
1255.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058363
![]() |
Chemsplash
2626.400.008 |
2X-Large |
1255.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058223
![]() |
Chemsplash
2626.400.009 |
3X-Large |
1255.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
Description
Chemsplash Eka55 Coverall
- 55GSM Microporous Laminate Fabric
- With Feet Attached
- Elasticated 3pce Hood, Back and Cuffs
- Elasticated Ankles
- Two Way Zip With Adhesive Zip Flap
- Anti-Static
- Non Linting Fabric
- Silicone, Latex Free and PFAS Free
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
Description: Chemsplash Eka55 Coverall with feet is made from 55gsm microporous laminated non-linting fabric. It offers users a better value laminated Cat III Type 5B/6B coverall for those applications where the suit isn't used for prolonged periods but where a high level of protection to liquid chemical splashes is still required. This suit has an elasticated back, hood, cuffs and ankles, and an adhesive cover flap for additional sealing. Chemsplash Eco fabric is Anti-Static to EN1149-5:2008 and non-linting, therefore ideal for use in wide-ranging applications where the operating environment must not be contaminated with garment fibres.
Specifications
Cleanroom Coveralls | |
Microporous Composite Fabric | |
Single-use | |
Attached Boots | |
Hooded | |
Ties | |
Non-sterile | |
Yes | |
Class 100-100,000 (ISO 5-8) |
Unisex | |
White | |
Elastic | |
Elastic | |
3-panel | |
Stitched | |
Liquid | |
None |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.