Learn More
DWK Life Sciences DURAN™ Stopcock, with PTFE Spindle, for desiccator base side outlets, type NOVUS (standard ground joint NS 24/29)
The PTFE spindle valve is used for airtight sealing of a desiccator.
Brand: DWK Life Sciences 247980306
326.80 DKK valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 0.03420kg
Description
The PTFE spindle valve is used for airtight sealing of a desiccator. For this purpose, the spindle tap is connected to the standard ground joint of the desiccator cover. The large opening in the grinding area of the spindle valve allows a fast inflow of gases or air when the valve is opened.
- Tight closure due to standard ground joint
- For base side outlets of NOVUS type desiccator (standard ground joint NS 24/29)
Specifications
8 mm | |
Borosilicate Glass 3.3, PTFE | |
Shutting off or diverting and dosing gases and vapors; Closure of desiccators |