Learn More
DWK Life Sciences DURAN™ Single way Stopcock, ground and polished, without key, Taper 1:5
Ground and polished shut-off taps with 1:5 pitch without plug for grease free operation.
Brand: DWK Life Sciences 286455404
5163.25 DKK valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 0.80000kg
Description
Ground and polished DURAN™ single way stopcocks with an alternative pitch of 1:5 are shut-off valves which allow grease free operation with corresponding PTFE valve plugs and are particularly suitable for vacuum applications. The larger taper angle prevents the cock plug from jamming.
- Valve sleeve ground and polished, without plug
- Fat-free working through the polished tap surface
- Taper 1:5
- Glass articles for further processing
Specifications
2.5 mm | |
Borosilicate Glass (3.3) | |
13.5 NS | |
50/Pk. |
9 mm | |
Yes | |
1.5 mm | |
Suitable for installation in glass apparatus for vacuum applications |