missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Burettes with White Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory
Brand: Hirschmann™ 3120160
Additional Details : Weight : 0.25000kg
Description
- Amber glass
- Short line
- With white graduation
- Acc. to DIN EN ISO 385
- Stopcock with glass key
Specifications
Amber | |
500 mm | |
0.02 mL | |
Straight Stopcock | |
Straight | |
±0.03 mL | |
Class B |
10 mL | |
Glass | |
Scale length 500 mm | |
White | |
Glass | |
Buret | |
DIN EN ISO 385 |