missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Burettes with Black Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory.
885.00 DKK - 1050.00 DKK
Specifications
Description | Straight stopcock |
---|---|
Color | Clear |
Length (Metric) | 500 mm |
Height (Metric) | Scale length 500 mm |
Scale | Black |
Product Code | Brand | Capacity (Metric) | Stopcock | Stopcock Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopcock | Stopcock Material | Price | Quantity & Availability | |||
13117969
|
Hirschmann™
3100170 |
25 mL | Straight Glass | Glass |
885.00 DKK
Pack of 2 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
13127969
|
Hirschmann™
3100175 |
50 mL | Straight Glass | Glass |
885.00 DKK
Pack of 2 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
13147969
|
Hirschmann™
3100270 |
25 mL | Straight Valve | PTFE |
1050.00 DKK
Pack of 2 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
Description
- Clear glass
- Short line
- With black graduation
- Acc. to DIN EN ISO 385
Specifications
Straight stopcock | |
500 mm | |
Black | |
Class B |
Clear | |
Scale length 500 mm | |
Buret | |
DIN EN ISO 385 |