missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Burettes with Black Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory.
Brand: Hirschmann™ 3100175
Additional Details : Weight : 0.25000kg
Description
- Clear glass
- Short line
- With black graduation
- Acc. to DIN EN ISO 385
Specifications
Straight stopcock | |
50 mL | |
Glass | |
Scale length 500 mm | |
Straight Glass | |
±0.075 mL | |
Class B |
Clear | |
500 mm | |
0.1 mL | |
Black | |
Glass | |
Buret | |
DIN EN ISO 385 |