missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Heated Digital Ultrasonic Bath

Use high performance piezoelectric disc transducers to ensure consistent ultrasonic activity throughout the tank liquid. Nickel Electro™ Clifton™ Heated Digital Ultrasonic Bath suitable for degassing, cleaning delicate parts and glassware such as capillary tubes.

Brand:  Nickel Electro™ DU-22

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 13171293

  • 23507.72 DKK / Each


Estimated Shipment
21-06-2021
Add to basket

Description

Description

  • These heated ultrasonic baths are suitable for sonochemistry, degassing and sample dissolution and cleaning of delicate or fragile components/glassware especially where there may be a risk of breakage as a result of manual cleaning.
  • The addition of heaters on this range ensures that optimum operating temperature for maximum ultrasonic efficiency is reached rapidly.
  • Comprising of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case.
  • Painted surfaces feature anti-bacterial finish with good chemical resistance.
  • Fitted with side lifting handles for ease of transportation.
  • Heaters, transducers and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
  • Wipe clean controls feature bold LED display of actual temperature, adjusting temperature and time and activating sonics.
  • Baths are pre-calibrated at two seperate temperatures for consistent accuracy.
  • Easy to use splash proof controls, touch keypads for setting time and temperature values with indicators for heating, over temperature alarm and timer.
  • It is recommended that to achieve consistent heating, minimise evaporation and act as a dust cover, preventing contamination when ultrasonic bath is not in use, it should be covered with accessory lid.
  • Each bath is uniquely identified with its own serial number recorded on our product database. Electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
  • Built to latest safety standards and supplied with comprehensive operating instructions and Three-year warranty.
  • Fitted with non-slip rubber feet for safety.
Specifications

Specifications

22L
Yes
30 to 40kHz
22L
230V
600W
535mm
Stainless Steel
Digital LED
230V
500 x 300 x 150mm
DU-22
11.5kg
3 years
Videos
SDS
Documents
View accessory products