missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ Drawer Separation Inserts for Crystal Multiroir 10000

Creates a compartment within a 10L drawer. Multiroir Controlec™ Drawer Separation Inserts for Crystal Multiroir 10000 are a collection of longitudinal and cross pieces to create customized sectioned storage. Each 100mm tall piece is made of 7mm-thick, crystal clear polystyrene.

Brand:  Multiroir Controlec™ 11151MS10002C

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11836860

  • 329.00 DKK / Pack of 10
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Crystal Multiroir are high quality transparent drawer cabinets. They are completely modular and can be combined at will from all sides to save space. Each drawer can be customized with removable partitions to create any size of compartment for partitioned storage.

  • Can be placed on cabinets, shelves or the floor
  • Each unit includes a handle with label holder
  • High transparency Crystal Polystyrene material
  • Shock resistant
  • UV resistant
  • Soap washable
  • Fall arrest stops on each drawer
  • Easy to assemble, tool-free, slide from right to left and from bottom to top
Specifications

Specifications

10/Pack
Transverse Drawer Separation Insert
7 mm
Crystal Mutiroir 10000 (10 L) Drawer, Transverse
Polystyrene
Sectioned storage
100 mm
248 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers