Learn More
Liveo™ Silicone Laboratory Tubing
Flexible, translucent silicone elastomer tubing
Brand: Liveo™ 11-189-14
Additional Details : Weight : 3.40190kg
Description
Flexible, translucent silicone elastomer tubing
- Platinum-cured to provide high purity for low extractables
- Contains no phthalates or plasticizers
- Easily cleaned and does not impart taste or odor
- Excellent tear strength and resistance to solvents and chemicals
- Nonpyrogenic; bacteria-, fungus- and chemical-resistant
- Microbore sizes available
- Working temperature range, -54° to +249°C (-65° to +480°F)
- Autoclavable; also can be sterilized by gamma irradiation and ethylene oxide
- Durometer hardness is Shore A, 53 for 11-189-14 and 11-189-15A to -15K; Shore A, 51 for 11-189-15L to -15V and 11-189-13A to -13D
- Both elastomers and finished tubing are manufactured under cGMPs in an FDA-registered, ISO 9001-certified facility
Not intended for use in human implantation; in or in conjunction with cosmetic surgery, contraception, reproduction, obstetrics and gynecology; or in weight- or load-bearing devices.
Specially designed for applications requiring fluid processing, separation, and filtration—such as drug manufacturing; oxygen delivery in production processes; and chemical, pharmaceutical, and environmental analyses. Also suitable for peristaltic pump use
Order Info
In pack containing 50 ft. (15.2m) coil; packaged in sealed polybag.
Compliance
Elastomers meet or exceed USP Class VI Plastics Test requirements.
†Uncommon dimensions given in decimal form.
Specifications
Laboratory Tubing | |
Autoclavable | |
0.3 mm | |
0.025 in. | |
50 ft. | |
0.006 in. | |
Peristaltic Pumps | |
-65.2°F | |
Translucent | |
Flexible | |
249°C |
ISO 9001, FDA, USP Class VI | |
0.012 in. | |
Silicone | |
0.63 mm | |
15.3 m | |
0.15 mm | |
Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses | |
-54°C | |
Shore A 53 | |
480°F |