missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- LDPE
- dropping pipette, not graduated
Tekniske data
Tekniske data
| Materiale | LDPE |
| Til brug med (applikation) | Suited for Training Purposes, In Industrial Labs, During Field Research and Applications |
| Mængde | 1 Ea. |
| Volumen (metrisk) | 2.4 mL |
| Længde (metrisk) | 155 mm |
| Type | Dropping Pipette |
| Engangs | Single-use |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?