missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ DB 4.7 Block
Click to view available options
No. of Places:
6
Specifications
No. of Places | 6 |
Type | Block |
Width (Metric) | 95 mm |
Height (Metric) | 51 mm |
Depth (Metric) | 76 mm |
Depth (Metric) Interior | 48.4 mm |
Diameter (Metric) Base | 26.2 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'