missing translation for 'onlineSavingsMsg'
Få mere at vide

GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage

Artikelnummer. 17858827
Encompass_Preferred
Klik for at se tilgængelige muligheder
Farve:
Blå
Grøn
Gul
Lyserød
Dimensioner (LxB):
25,4 x 12,7 mm
25,4 x 25,4 mm
31,8 x 22,2 mm
38,1 x 19,1 mm
76,2 x 25,4 mm
Diameter (metrisk):
25,4 mm
76,2 mm
Pakningsstørrelse:
Pakke med 1000
Pakke med 2000
Pakke med 3000
Pakke med 5000
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 17858827

Brand: GA International JTTA29C11YE

Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in a variety of colors and sizes

Specifications

Klæbende type Permanent
Farve Gul
Slutte Matte
Format Roll
Materiale Thermoplastic Film
Print teknologi Thermal Transfer
Produkttype Label
Sterilitet Non-sterile
Etiketter pr. række 1 Label
Mængde 1000/Pk.
Form Rectangle
Temperaturområde (engelsk) -321°F to +230°F
Temperaturområde (metrisk) -196°C to +110°C
Dimensioner (LxB) 25,4 x 25,4 mm
Længde (engelsk) 1 in.
Længde (metrisk) 25.4 mm
Bredde (engelsk) 1 in.
Bredde (metrisk) 25.4 mm
Diameter (engelsk) 1 in.
Diameter (metrisk) 25,4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.