missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Quick Disconnect Polypropylene Straight-through Hose Barbs

Quick Disconnect couplings feature a thumb latch for easy assembly

Brand:  Cole-Parmer™ 31303-15

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15487053

  • 191.00 DKK / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

  • High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately)
  • Plug insert into coupling body to connect
  • Fitting halves lock into place immediately
  • To disconnect fitting halves, simply press the button on the coupling body
  • Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged
  • All fitting bodies have 316 SS latch springs and EPDM seals
Specifications

Specifications

Quick Disconnect Polypropylene Straight-through Hose Barbs
Polypropylene
0°C
3/8 in.
Ethylene Oxide, Gamma
27.5 in. Hg
71°C
Not Autoclavable
160°F
3/8 in.
3/8 in. Quick-Disconnect
60 psi
32°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers