missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ NS6 Non-spill Quick Disconnect with Barbed Connection
Virtually eliminate any loss of product with this leak-free design
431.00 DKK - 445.00 DKK
Specifications
Product Type | Non-spill Quick-Disconnect Coupling Body |
---|---|
Description | Quick-Disconnect x Barb Connection |
Material | Polypropylene |
Min. Operating Temperature (Metric) | 0°C |
Sterilization Method | Ethylene Oxide, Gamma |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15467333
|
Cole-Parmer™
31603-22 |
3/8 in. |
431.00 DKK
Each |
Estimated Shipment: 26-08-2024
Log in to see stock. |
|||||
15487333
|
Cole-Parmer™
31603-24 |
1/2 in. |
445.00 DKK
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Less than 0.10mL spillage.
- One-hand operation.
- Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
- For a complete fitting, order one body and one insert.
- All bodies will mate with inserts to make a fitting that will work for multiple applications.
Especificaciones
Non-spill Quick-Disconnect Coupling Body | |
Polypropylene | |
Ethylene Oxide, Gamma | |
160°F |
Quick-Disconnect x Barb Connection | |
0°C | |
120 psi | |
71°C |