missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Metal Quick Disconnect Valved Male Threaded Adapter Insert
Ideal for use with gases or liquids
244.00 DKK - 267.00 DKK
Specifications
Product Type | Quick-Disconnect Fitting |
---|---|
Description | Quick-Disconnect x NPT(M) Connection |
Autoclavable | Autoclavable |
Material | Brass |
Min. Operating Temperature (English) | -40°F |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15437203
|
Cole-Parmer™
31403-50 |
1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15447203
|
Cole-Parmer™
31403-51 |
3/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Quick-Disconnect Fitting | |
Autoclavable | |
-40°F | |
1/4 in. | |
250 psi | |
82°C |
Quick-Disconnect x NPT(M) Connection | |
Brass | |
-40°C | |
Autoclave or Ethylene Oxide | |
180°F |