missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ High-Flow Quick-Disconnect Valved Elbow Fittings
Designed to enable enhanced flow in a coupling with a 3/8 inch flow path, the HFC series is available in polypropylene and polysulfone for a wide variety of applications
Brand: Cole-Parmer™ 31307-55
Additional Details : Weight : 0.01000kg
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately).
- Plug insert into coupling body to connect.
- Fitting halves lock into place immediately.
- To disconnect fitting halves, simply press the button on the coupling body.
- HFC series has an ergonomic, easy-to-operate design and comes standard with a shrouded latch to protect against accidental disconnect.
- UV-resistant polysulfone.
- Couplings of UV-resistant polysulfone and with BSP threaded terminations are also available; contact Cole-Parmer for more information.
Specifications
Quick-Disconnect Valved Elbow Fittings | |
Autoclavable | |
-40°F | |
3/8 in. | |
3/8 in. Quick Disconnect | |
Gray | |
27.5 in. Hg | |
137°C |
Quick-Disconnect x Barb Connection | |
Polysulfone | |
-40°C | |
3/8 in. | |
Autoclave, Ethylene Oxide or Gamma | |
125 psi | |
280°F |